
Cat 6A SlimLine Boot Patch Cord, 10 ft, Red
Item #: 0288820
Cat #: 6AS10-10R
UPC: 078477403679
$ 36.28 EA
Company wide:
0
in stock
Documents & Guides
Cat 6A SlimLine Boot Patch Cord, 10 ft, Red
Overview
Cat 6A SlimLine Boot Patch Cord, 10 ft, Red
Cat 6A Slimline Patch Cord, 10 Feet, Red
Also known as: 078477403679, 6AS10-10R, LEV6AS1010R
Specifications
| Color: | Red |
| Material: | Copper |
| Length: | 10 ft |
| Color: | Red |
| Length: | 10 ft |
| Material: | Copper |