
Cat 6A SlimLine Boot Patch Cord, 7 ft, Red
Item #: 0288819
Cat #: 6AS10-7R
UPC: 078477403662
$ 31.10 EA
Company wide:
0
in stock
Cat 6A SlimLine Boot Patch Cord, 7 ft, Red
Overview
Cat 6A SlimLine Boot Patch Cord, 7 ft, Red
Cat 6A Slimline Patch Cord, 7 Feet, Red
Also known as: 078477403662, 6AS10-7R, LEV6AS107R
Specifications
| Color: | Red |
| Length: | 7 ft |
| Shielding: | Unshielded |
| Color: | Red |
| Shielding: | Unshielded |
| Length: | 7 ft |