
Cat 6A SlimLine Boot Patch Cord, 5 ft, Red
Item #: 0288818
Cat #: 6AS10-5R
UPC: 078477403655
$ 27.64 EA
Company wide:
0
in stock
Cat 6A SlimLine Boot Patch Cord, 5 ft, Red
Overview
Cat 6A SlimLine Boot Patch Cord, 5 ft, Red
Cat 6A Slimline Patch Cord, 5 Feet, Red
Also known as: 078477403655, 6AS10-5R, LEV6AS105R
Specifications
| Color: | Red |
| Length: | 5 ft |
| Color: | Red |
| Length: | 5 ft |