1
more

Cat 6A SlimLine Boot Patch Cord, 20 ft, Yellow
Item #: 0288817
Cat #: 6AS10-20Y
UPC: 078477403648
$ 53.53 EA
Company wide:
0
in stock
Overview
Cat 6A SlimLine Boot Patch Cord, 20 ft, Yellow
Cat 6A Slimline Patch Cord, 20 Feet, Yellow
Also known as: 078477403648, 6AS10-20Y, LEV6AS1020Y
Specifications
| Material: | Copper |
| Length: | 20 ft |
| Color: | Yellow |
| Material: | Copper |
| Color: | Yellow |
| Length: | 20 ft |