
Cat 6A SlimLine Boot Patch Cord, 15 ft, Yellow
Item #: 0288816
Cat #: 6AS10-15Y
UPC: 078477403631
$ 44.91 EA
Company wide:
0
in stock
Cat 6A SlimLine Boot Patch Cord, 15 ft, Yellow
Overview
Cat 6A SlimLine Boot Patch Cord, 15 ft, Yellow
Cat 6A Slimline Patch Cord, 15 Feet, Yellow
Also known as: 078477403631, 6AS10-15Y, LEV6AS1015Y
Specifications
| Material: | Copper |
| Length: | 15 ft |
| Color: | Yellow |
| Material: | Copper |
| Color: | Yellow |
| Length: | 15 ft |