
Cat 6A SlimLine Boot Patch Cord, 10 ft, Yellow
Item #: 0288815
Cat #: 6AS10-10Y
UPC: 078477403624
$ 36.28 EA
Company wide:
0
in stock
Documents & Guides
Cat 6A SlimLine Boot Patch Cord, 10 ft, Yellow
Overview
Cat 6A SlimLine Boot Patch Cord, 10 ft, Yellow
Cat 6A Slimline Patch Cord, 10 Feet, Yellow
Also known as: 078477403624, 6AS10-10Y, LEV6AS1010Y
Specifications
| Material: | Copper |
| Length: | 10 ft |
| Color: | Yellow |
| Material: | Copper |
| Color: | Yellow |
| Length: | 10 ft |