
Cat 6A SlimLine Boot Patch Cord, 5 ft, Yellow
Item #: 0288814
Cat #: 6AS10-5Y
UPC: 078477403600
$ 27.64 EA
Company wide:
0
in stock
Cat 6A SlimLine Boot Patch Cord, 5 ft, Yellow
Overview
Cat 6A SlimLine Boot Patch Cord, 5 ft, Yellow
Cat 6A Slimline Patch Cord, 5 Feet, Yellow
Also known as: 078477403600, 6AS10-5Y, LEV6AS105Y
Specifications
| Length: | 5 ft |
| Color: | Yellow |
| Length: | 5 ft |
| Color: | Yellow |