
Cat 6A SlimLine Boot Patch Cord, 5 ft, Black
Item #: 0288811
Cat #: 6AS10-5E
UPC: 078477403556
$ 27.64 EA
Company wide:
0
in stock
Documents & Guides
Cat 6A SlimLine Boot Patch Cord, 5 ft, Black
Overview
Cat 6A SlimLine Boot Patch Cord, 5 ft, Black
Cat 6A Slimline Patch Cord, 5 Feet, Black
Also known as: 078477403556, 6AS10-5E, LEV6AS105E
Specifications
| Length: | 5 ft |
| Color: | Black |
| Length: | 5 ft |
| Color: | Black |