
Cat 6A SlimLine Boot Patch Cord, 10 ft, Blue
Item #: 0288810
Cat #: 6AS10-10L
UPC: 078477403532
$ 36.28 EA
Company wide:
0
in stock
Documents & Guides
Cat 6A SlimLine Boot Patch Cord, 10 ft, Blue
Overview
Cat 6A SlimLine Boot Patch Cord, 10 ft, Blue
Cat 6A Slimline Patch Cord, 10 Feet, Blue
Also known as: 078477403532, 6AS10-10L, LEV6AS1010L
Specifications
| Color: | Blue |
| Color: | Blue |