
Cat 6A SlimLine Boot Patch Cord, 20 ft, White
Item #: 0288809
Cat #: 6AS10-20W
UPC: 078477403501
$ 53.53 EA
Company wide:
0
in stock
Documents & Guides
Cat 6A SlimLine Boot Patch Cord, 20 ft, White
Overview
Cat 6A SlimLine Boot Patch Cord, 20 ft, White
Cat 6A Slimline Patch Cord, 20 Feet, White
Also known as: 078477403501, 6AS10-20W, LEV6AS1020W
Specifications
| Color: | White |
| Color: | White |