
Cat 6A SlimLine Boot Patch Cord, 7 ft, White
Item #: 0288808
Cat #: 6AS10-7W
UPC: 078477403495
$ 31.10 EA
Company wide:
0
in stock
Documents & Guides
Cat 6A SlimLine Boot Patch Cord, 7 ft, White
Overview
Cat 6A SlimLine Boot Patch Cord, 7 ft, White
Cat 6A Slimline Patch Cord, 7 Feet, White
Also known as: 078477403495, 6AS10-7W, LEV6AS107W
Specifications
| Length: | 7 ft |
| Color: | White |
| Length: | 7 ft |
| Color: | White |