
Cat 6A SlimLine Boot Patch Cord, 5 ft, White
Item #: 0288807
Cat #: 6AS10-5W
UPC: 078477403488
$ 27.64 EA
Company wide:
0
in stock
Documents & Guides
Cat 6A SlimLine Boot Patch Cord, 5 ft, White
Overview
Cat 6A SlimLine Boot Patch Cord, 5 ft, White
Cat 6A Slimline Patch Cord, 5 Feet, White
Also known as: 078477403488, 6AS10-5W, LEV6AS105W
Specifications
| Color: | White |
| Color: | White |