
Cat 6A SlimLine Boot Patch Cord, 3 ft, Yellow
Item #: 0288805
Cat #: 6AS10-3Y
UPC: 078477403457
$ 24.19 EA
Company wide:
0
in stock
Cat 6A SlimLine Boot Patch Cord, 3 ft, Yellow
Overview
Cat 6A SlimLine Boot Patch Cord, 3 ft, Yellow
Cat 6A Slimline Patch Cord, 3 Feet, Yellow
Also known as: 078477403457, 6AS10-3Y, LEV6AS103Y
Specifications
| Length: | 3 ft |
| Color: | Yellow |
| Length: | 3 ft |
| Color: | Yellow |