P-CORD 6A SLIM 15FT WH

Item #: 0288804

Cat #: 6AS10-15W

UPC: 078477403419

$ 44.91 EA
Company wide:
0 in stock

Overview

P-CORD 6A SLIM 15FT WH

Cat 6A Slimline Patch Cord, 15 Feet, White

Also known as: 078477403419, 6AS10-15W, LEV6AS1015W

Specifications

Material: Copper
Color: White
Length: 15 ft
Material: Copper
Length: 15 ft
Color: White