
Cat 6A SlimLine Boot Patch Cord, 5 ft, Grey
Item #: 0288783
Cat #: 6AS10-5S
UPC: 078477389997
$ 27.64 EA
Company wide:
0
in stock
Documents & Guides
Cat 6A SlimLine Boot Patch Cord, 5 ft, Grey
Overview
Cat 6A SlimLine Boot Patch Cord, 5 ft, Grey
TO BE CHANGED - ref: rel per pco 08-019 drwg: 0r-69600-00-00-00, rev. cat 6a shielded, slimline patch cord, gray, 5 ft
Also known as: 078477389997, 6AS10-5S, LEV6AS105S
Specifications
| Length: | 5 ft |
| Color: | Gray |
| Length: | 5 ft |
| Color: | Gray |