
Cat 6A SlimLine Boot Patch Cord, 3 ft, Grey
Item #: 0288782
Cat #: 6AS10-3S
UPC: 078477389980
$ 24.19 EA
Company wide:
0
in stock
Cat 6A SlimLine Boot Patch Cord, 3 ft, Grey
Overview
Cat 6A SlimLine Boot Patch Cord, 3 ft, Grey
TO BE CHANGED - ref: rel per pco 08-019 drwg: 0r-69600-00-00-00, rev. cat 6a shielded, slimline patch cord, gray, 3 ft
Also known as: 078477389980, 6AS10-3S, LEV6AS103S
Specifications
| Length: | 3 ft |
| Color: | Gray |
| Length: | 3 ft |
| Color: | Gray |