P-CORD 6 SLIM 20FT YLW

Item #: 0288750

Cat #: 6D460-20Y

UPC: 078477345467

Call for price
Company wide:
0 in stock
P-CORD 6 SLIM 20FT YLW

Overview

P-CORD 6 SLIM 20FT YLW

eXtreme 6+ SlimLine Patch Cord, CAT 6, 20-Foot Length, Yellow

Also known as: 078477345467, 6D460-20Y, LEV6D46020Y

Specifications

Gauge: 24 AWG
Material: Copper
Length: 20 ft
Color: Yellow
Gauge: 24 AWG
Length: 20 ft
Material: Copper
Color: Yellow