Cat 6 Boot Patch Cord, 15'

Item #: 0288746

Cat #: 6D460-15R

UPC: 078477345405

Call for price
Company wide:
0 in stock
eXtreme Cat 6 SlimLine Boot Patch Cord, 15 Feet, Red

Overview

eXtreme Cat 6 SlimLine Boot Patch Cord, 15 Feet, Red

eXtreme 6+ SlimLine Patch Cord, CAT 6, 15-Foot Length, Red

Also known as: 078477345405, 6D460-15R, LEV6D46015R

Specifications

Gauge: 24 AWG
Color: Red
Material: Copper
Length: 15 ft
Gauge: 24 AWG
Material: Copper
Color: Red
Length: 15 ft