22mm Selector Switch, Key Operated, E22

Item #: 0288618

Cat #: E22KB53

UPC: 782113802732

$ 228.66 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-metallic, Selector Switch Operator, E22 Series, Black Bezel, Key Type, Non-illuminated, 2 Position, 45 Degree Throw, Operating Mode: Maintained, Maintained. Left and Right Key Removal, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

22.5 mm, Non-metallic, Selector Switch Operator, E22 Series, Black Bezel, Key Type, Non-illuminated, 2 Position, 45 Degree Throw, Operating Mode: Maintained, Maintained. Left and Right Key Removal, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

22.5 mm, Non-metallic, Selector Switch Operator E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, Cam 2, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Key, Right and left, Black bezel, 4

Also known as: 782113802732, E22KB53, CUTE22KB53

Specifications

Type: Non-Illuminated, 2 Position, Key Type, Maintained
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, 2 Position, Key Type, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Black