4x12 Verticle Elbow 90deg Up w/Cover

Item #: 0288598

Cat #: SWVEL-9UC

UPC: 078477266540

$ 306.37 EA
Company wide:
0 in stock
Documents & Guides
4x12 Verticle Elbow 90 Degree Up With Cover

Overview

4x12 Verticle Elbow 90 Degree Up With Cover

4x12 Verticle Elbow 90deg Up w/Cover

Also known as: 078477266540, SWVEL-9UC, LEVSWVEL9UC

Specifications

Length: 12 in
Angle: 90°
Color: Yellow
Length: 12 in
Color: Yellow
Angle: 90°