4x4 Vertical Elbow 90deg Up w/Cover

Item #: 0288577

Cat #: S4VEL-9UC

UPC: 078477266205

$ 88.98 EA
Company wide:
0 in stock
Documents & Guides
4x4 Vertical Elbow 90 Degree Up With Cover

Overview

4x4 Vertical Elbow 90 Degree Up With Cover

4x4 Vertical Elbow 90deg Up w/Cover

Also known as: 078477266205, S4VEL-9UC, LEVS4VEL9UC

Specifications

Length: 4 in
Angle: 90°
Color: Yellow
Length: 4 in
Color: Yellow
Angle: 90°