4x8 Solid Duct w/o Cover (1/carton), Yellow

Item #: 0288551

Cat #: S8DCT-SDT

UPC: 078477265161

$ 258.16 EA
Company wide:
0 in stock
Documents & Guides
4x8 Solid Duct Without Cover (1/carton), Color: Yellow

Overview

4x8 Solid Duct Without Cover (1/carton), Color: Yellow

4x8 Solid Duct w/o Cover (1/carton)

Also known as: 078477265161, S8DCT-SDT, LEVS8DCTSDT

Specifications

Width: 8 in
Length: 8 ft
Height: 4 in
Material: PVC
Color: Yellow
Width: 8 in
Height: 4 in
Color: Yellow
Length: 8 ft
Material: PVC