4x4 Slotted Duct w/Hinged Cover (1/Carton), Yellow

Item #: 0288544

Cat #: S4DCT-SHC

UPC: 078477265062

Call for price
Company wide:
0 in stock
Documents & Guides
4x4 Slotted Duct With Hinged Cover (1/Carton), Color: Yellow

Overview

4x4 Slotted Duct With Hinged Cover (1/Carton), Color: Yellow

4x4 Slotted Duct w/Hinged Cover (1/Carton)

Also known as: 078477265062, S4DCT-SHC, LEVS4DCTSHC

Specifications

Width: 4 in
Height: 4 in
Material: PVC
Length: 6 1/2 ft
Color: Yellow
Width: 4 in
Material: PVC
Color: Yellow
Height: 4 in
Length: 6 1/2 ft