4x4 Slotted Duct w/o Cover (1/Carton), Yellow

Item #: 0288542

Cat #: S4DCT-DSL

UPC: 078477265048

$ 282.90 EA
Company wide:
0 in stock
Documents & Guides
4x4 Slotted Duct Without Cover (1/Carton), Color: Yellow

Overview

4x4 Slotted Duct Without Cover (1/Carton), Color: Yellow

4x4 Slotted Duct w/o Cover (1/Carton)

Also known as: 078477265048, S4DCT-DSL, LEVS4DCTDSL

Specifications

Length: 4 ft
Width: 4 in
Height: 4 in
Material: PVC
Color: Yellow
Length: 4 ft
Height: 4 in
Color: Yellow
Width: 4 in
Material: PVC