4x4 Solid Duct w/o Cover (1/Carton), Yellow

Item #: 0288540

Cat #: S4DCT-SDT

UPC: 078477265017

Call for price
Company wide:
0 in stock
Documents & Guides
4x4 Solid Duct Without Cover (1/Carton), Color: Yellow

Overview

4x4 Solid Duct Without Cover (1/Carton), Color: Yellow

4x4 Solid Duct w/o Cover (1/Carton)

Also known as: 078477265017, S4DCT-SDT, LEVS4DCTSDT

Specifications

Width: 4 in
Height: 4 in
Material: PVC
Length: 6 1/2 ft
Color: Yellow
Width: 4 in
Material: PVC
Color: Yellow
Height: 4 in
Length: 6 1/2 ft