LEV DPC7U-43 ENCL 7U DPC 12PLTS

Item #: 0288480

Cat #: DPC7U-43

UPC: 078477239629

$ 1493.99 EA
Company wide:
0 in stock
Documents & Guides
LEV DPC7U-43 ENCL 7U DPC 12PL

Overview

LEV DPC7U-43 ENCL 7U DPC 12PL

TO BE CHANGED - ref rel per pco 05-190-converted to special product d must be ordered by lvdd customer service only dpc-752 7ru rack mount combination 4ru distribution & 0

Also known as: 078477239629, DPC7U-43, LEVDPC7U43

Specifications

Type: Aluminum
Size: 7RMU
Type: Aluminum
Size: 7RMU