20A Hospital Grade Decora Receptacle, 5-20R, Red

Item #: 0288372

Cat #: 16362-PLR

UPC: 078477109144

$ 62.04 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Power Indication, Back & Side Wired, Nickel Plated Brass Strap, - Red

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Power Indication, Back & Side Wired, Nickel Plated Brass Strap, - Red
Also known as: 078477109144, 16362-PLR, LEV16362PLR

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Color: Red
NEMA Configuration: 5-20R
Amps: 20