15A Hospital Grade Decora Receptacle, 5-15R, Ivory

Item #: 0288370

Cat #: 16262-PLI

UPC: 078477109106

$ 56.46 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Power Indication, Back & Side Wired, Nickel Plated Brass Strap, - Ivory

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Power Indication, Back & Side Wired, Nickel Plated Brass Strap, - Ivory
Also known as: 078477109106, 16262-PLI, LEV16262PLI

Specifications

Color: Ivory
Type: Self-Grounding
Material: Nylon
NEMA Configuration: 5-15R
Color: Ivory
Material: Nylon
Type: Self-Grounding
NEMA Configuration: 5-15R