15A Hospital Grade Decora Receptacle, 5-15R, White

Item #: 0288369

Cat #: 16262-PLW

UPC: 078477109090

$ 56.46 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Power Indication, Back & Side Wired, Nickel Plated Brass Strap, - White

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Power Indication, Back & Side Wired, Nickel Plated Brass Strap, - White
Also known as: 078477109090, 16262-PLW, LEV16262PLW

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White