Bolt Close Conduit/Pipe Clamp, S304, 3/4" EMT, 3/4" Rigid/Pipe, 0.281" Hole

Item #: 0288365

Cat #: CD1BSS

UPC: 782856120513

$ 7.15 EA
Company wide:
2,147 in stock
Documents & Guides
Conduit Hanger with Bolt, Diameter: 3/4 Inch, Bolt Size: 1/4 Inch, Material/Finish: Steel/Stainless, For Use with Rigid/IMC/EMT to Threaded Rod, Standard Packaging Quantity: 100.

Overview

Conduit Hanger with Bolt, Diameter: 3/4 Inch, Bolt Size: 1/4 Inch, Material/Finish: Steel/Stainless, For Use with Rigid/IMC/EMT to Threaded Rod, Standard Packaging Quantity: 100.

Retained bolt and built-in nut means there are less parts to handle or drop Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers

Also known as: 782856120513, CD1BSS, CDYCD1BSS, MINIS

Features & Benefits

  • Retained bolt and built-in nut means there are less parts to handle or drop
  • Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers

Specifications

Diameter: 0.750 in
Material: Stainless Steel 304
Diameter: 0.750 in
Material: Stainless Steel 304