15A Decora Rocker Switch, 3-Way ACQS, Black

Item #: 0288359

Cat #: 5603-P2E

UPC: 078477339787

$ 10.94 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker 3-Way AC Quiet Switch, Residential Grade, Self-grounding - Black

Overview

15 Amp, 120/277 Volt, Decora Rocker 3-Way AC Quiet Switch, Residential Grade, Self-grounding - Black
Also known as: 078477339787, 5603-P2E, LEV5603P2E

Specifications

Type: 3-Way
Poles: 3
Color: Black
Amps: 12, 15
Material: Thermoplastic
Type: 3-Way
Color: Black
Material: Thermoplastic
Poles: 3
Amps: 12, 15