4' Step Ladder, 375 lbs

Item #: 0288334

Cat #: 6304

UPC: 051751033038

$ 189.00 EA
Company wide:
141 in stock
Documents & Guides
Step Ladder, Size: 4 ft, Width: 19-7/8", Material: Fiberglass, Load Capacity: 375 lbs ***Ladder Only***

Overview

Step Ladder, Size: 4 ft, Width: 19-7/8", Material: Fiberglass, Load Capacity: 375 lbs ***Ladder Only***

The 6304 Fiberglass 4ft Stepladder is ideal for professional contractors and industrial users. With a duty rating of 375lb, it features a HolsterTop® with the Lock-In System to secure tools from falling while keeping them right at hand. The ladder offers a full set of rear horizontals and heavy duty internal spreaders. All steps are knee braced and the foot pads are riveted to the EDGE® structure. The EDGE bracing system helps protect the rail from damage. Each TRACTION-TRED® step is slip resistant and double riveted. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751033038, 6304, WER6304

Specifications

Type: Ladder, Single-Sided, Stepladder
Weight Capacity: 375 lbs
Length: 4 ft
Material: Fiberglass
Width: 19 7/8 in
Type: Ladder, Single-Sided, Stepladder
Length: 4 ft
Width: 19 7/8 in
Weight Capacity: 375 lbs
Material: Fiberglass