1" LONG NPT WIREMESH

Item #: 0288331

Cat #: L7287

UPC: 078477748572

Company wide:
0 in stock
Documents & Guides
LEV L7287 1" NPT WIREMESH

Overview

LEV L7287 1" NPT WIREMESH

Stainless Steel Mesh, NPT Size = 1". Wire Diameter Range .88-1.00

Also known as: 078477748572, L7287, LEVL7287

Specifications

Material: Stainless Steel
Material: Stainless Steel