Compact Fluorescent Lamp, 18 Watt, 1150 Lumen, 3000K, 4-Pin

Item #: 0288319
Cat #: CF18DD/E/830/ECO/2
UPC: 046135207242
Call for price
Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 18 Watt, 1150 Lumen, 3000K, 82 CRI, 4-Pin, G24g-2 Base *Sylvania Part # 20724* *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 18 Watt, 1150 Lumen, 3000K, 82 CRI, 4-Pin, G24g-2 Base *Sylvania Part # 20724* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135207242, CF18DD/E/830/ECO/2, LDVCF18DDE830

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 18
Dimmable: Yes
Light Technology: Fluorescent
Base: 4-Pin (G24q-2)
Color Temperature: 3000 (Warm White)
Dimmable: Yes
Base: 4-Pin (G24q-2)
Wattage: 18
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)