LEV 29W83 WETGUARD LKG CONN

Item #: 0288318

Cat #: 29W83

UPC: 078477968840

$ 204.73 EA
Company wide:
3 in stock
30 Amp, 347/600 Volt 3PY, NEMA L23-30R, 4P, 5W, Locking Connector, Industrial Grade, Grounding, Wetguard - YELLOW

Overview

30 Amp, 347/600 Volt 3PY, NEMA L23-30R, 4P, 5W, Locking Connector, Industrial Grade, Grounding, Wetguard - YELLOW

30-Amp, 347/600-Volt- 3PY, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477968840, 29W83, LEV29W83

Specifications

Phase: 3
Mounting: Cable
Amps: 30
NEMA Configuration: WD-6
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Phase: 3
Amps: 30
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
NEMA Configuration: WD-6
Color: Yellow