LEV 27W83 WETGUARD CONN

Item #: 0288316

Cat #: 27W83

UPC: 078477967942

$ 155.44 EA
Company wide:
0 in stock
20 Amp, 347/600 Volt 3PY, NEMA L23-20R, 4P, 5W, Locking Connector, Industrial Grade, Grounding, Wetguard - YELLOW

Overview

20 Amp, 347/600 Volt 3PY, NEMA L23-20R, 4P, 5W, Locking Connector, Industrial Grade, Grounding, Wetguard - YELLOW

20 Amp, 347/600 Volt 3PY, NEMA L22-20R, 4P, 5W, Locking Connector,Industrial Grade, Grounding, Wetguard - Yellow

Also known as: 078477967942, 27W83, LEV27W83

Specifications

Phase: 3
Mounting: Cable
Amps: 20
NEMA Configuration: L22-20R
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Phase: 3
Amps: 20
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
NEMA Configuration: L22-20R
Color: Yellow