Fuse, 2-8/10 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK

Item #: 0288267

Cat #: LPJ-2-8/10SP

UPC: 051712522724

$ 74.79 EA
Company wide:
0 in stock
Documents & Guides
2-8/10 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

2-8/10 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712522724, LPJ-2-8/10SP, BUSLPJ2810SP

Specifications

Speed: Time Delay, Slow Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Type: Power Fuse
Amps: 2.800
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Class: J
Volts DC: 300
Type: Power Fuse
Interrupt Rating DC: 100 kA
Family / Style: LPJ
Volts AC: 600
Mounting: Cartridge
Amps: 2.800