1
more

Locking Connector, 15A, 277V, L7-15R, Black/White
Item #: 0288266
Cat #: 4779-C
UPC: 078477795804
$ 38.43 EA
Company wide:
124
in stock
Documents & Guides
Locking Connector, 15 Amps, 277 Volts, NEMA L7-15R, Black/White, Industrial Grade, Grounding
Overview
Locking Connector, 15 Amps, 277 Volts, NEMA L7-15R, Black/White, Industrial Grade, Grounding
15 Amp, 277 Volt, NEMA L7-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White
Also known as: 078477795804, 4779-C, LEV4779C
Specifications
| Type: | Locking Connector |
| Color: | Black |
| Material: | Nylon |
| Type: | Locking Connector |
| Material: | Nylon |
| Color: | Black |