LEV 4579-CY #1CD/YELLOW L6-15

Item #: 0288265

Cat #: 4579-CY

UPC: 078477795729

$ 39.13 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - YELLOW-WHITE

Overview

15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - YELLOW-WHITE

15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Yellow-White

Also known as: 078477795729, 4579-CY, LEV4579CY

Specifications

Type: Locking Connector
Amps: 15
Color: White, Yellow
Material: Nylon
NEMA Configuration: WD-6
Type: Locking Connector
Color: White, Yellow
NEMA Configuration: WD-6
Amps: 15
Material: Nylon