Locking Plug, 15 Amp, 250 Volt, L6-15P, 2P3W

Item #: 0288264

Cat #: 4570-CY

UPC: 078477795682

$ 22.45 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 250 Volt, NEMA L6-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Yellow-White

Overview

15 Amp, 250 Volt, NEMA L6-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Yellow-White

15 Amp, 250 Volt, NEMA L6-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Yellow-White

Also known as: 078477795682, 4570-CY, LEV4570CY

Specifications

Type: Locking Plug
Mounting: Cable
Phase: 1
Amps: 15
Color: White, Yellow
NEMA Configuration: L6-15P, WD-6
Type: Locking Plug
Phase: 1
Color: White, Yellow
Mounting: Cable
Amps: 15
NEMA Configuration: L6-15P, WD-6