LEV 26W09-B 20A WETGUARD PLUG BLK

Item #: 0288242

Cat #: 26W09-B

UPC: 078477688076

$ 71.76 EA
Company wide:
0 in stock
Documents & Guides
LEV 26W09-B 20A WETGUARD PLUG

Overview

LEV 26W09-B 20A WETGUARD PLUG

20 Amp 120/208 Volt 3 Phase Y. Non-NEMA. 4P/4W Locking Plug. Industrial Grade. Non-Grounding. Wetguard - Black

Also known as: 078477688076, 26W09-B, LEV26W09B

Specifications

Type: Locking Plug
Color: Black
Type: Locking Plug
Color: Black