LEV 27W82-B 20A WETGUARD CONN BLK

Item #: 0288241

Cat #: 27W82-B

UPC: 078477688069

$ 160.01 EA
Company wide:
0 in stock
LEV 27W82-B 20A WETGUARD CONN

Overview

LEV 27W82-B 20A WETGUARD CONN

20 Amp 277/480 Volt 3PY. NEMA L22-20R. 4P/5W Locking Connector. Industrial Grade. Grounding. Wetguard - Black

Also known as: 078477688069, 27W82-B, LEV27W82B

Specifications

Type: Locking Connector
Color: Black
Type: Locking Connector
Color: Black