20A WETGUARD PLUG BLK

Item #: 0288240

Cat #: 26W82-B

UPC: 078477688052

$ 99.17 EA
Company wide:
0 in stock
LEV 26W82-B 20A WETGUARD PLUG

Overview

LEV 26W82-B 20A WETGUARD PLUG

20 Amp. 277/480 Volt 3PY. NEMA L22-20P. 4P. 5W. Locking Plug. Industrial Grade. Grounding. Wetguard – BLACK

Also known as: 078477688052, 26W82-B, LEV26W82B

Specifications

Type: Locking Plug
Color: Black
Type: Locking Plug
Color: Black