LEV 27W09-B 20A WETGUARD CONN BLK

Item #: 0288239

Cat #: 27W09-B

UPC: 078477688045

$ 98.44 EA
Company wide:
0 in stock
Documents & Guides
LEV 27W09-B 20A WETGUARD CONN

Overview

LEV 27W09-B 20A WETGUARD CONN

20A-120/208V 3 Phase Y. Rohs Compliant. Wetguard Locking Connector. Non Nema 4-pole/4-wire. Corrosion Resistant. Ind Spec Grade - Black

Also known as: 078477688045, 27W09-B, LEV27W09B

Specifications

Type: Locking Connector
Color: Black
Type: Locking Connector
Color: Black