Connector, 20A, 125V, Yellow

Item #: 0288237

Cat #: 15W33-B

UPC: 078477629963

$ 43.02 EA
Company wide:
2 in stock
Documents & Guides
Connector, 20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Straight Blade, Industrial Grade, Grounding, Wetguard, Color: Yellow

Overview

Connector, 20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Straight Blade, Industrial Grade, Grounding, Wetguard, Color: Yellow

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Corrosion Resistant, Grounding, Wetguard- BLACK

Also known as: 078477629963, 15W33-B, LEV15W33B

Specifications

Type: Connector
Color: Black
Type: Connector
Color: Black