Connector for Inlet

Item #: 0288229

Cat #: 74W07-C

UPC: 078477525708

$ 108.62 EA
Company wide:
0 in stock
15A/10A-125V/250V, Non-NEMA 3P, 3W, Industrial Grade, Non-Grounding, Wetguard, Locking Connector for Single Inlet, Yellow

Overview

15A/10A-125V/250V, Non-NEMA 3P, 3W, Industrial Grade, Non-Grounding, Wetguard, Locking Connector for Single Inlet, Yellow

15A/10A-125V/250V, Non-NEMA 3P, 3W, Industrial Grade, Non-Grounding, Wetguard, Locking Connector for Single Inlet, Yellow

Also known as: 078477525708, 74W07-C, LEV74W07C

Specifications

Type: Connector, Inlet
Material: Nylon, TPV Plastic
Color: Yellow
Type: Connector, Inlet
Color: Yellow
Material: Nylon, TPV Plastic