Connector for Inlet

Item #: 0288228

Cat #: 76W10-C

UPC: 078477525579

$ 281.23 EA
Company wide:
0 in stock
20A/10A-250V/600V, Non-NEMA, 4P, 5W, Industrial Grade, Grounding, Wetguard, Locking Connector for Single Inlet, Yellow

Overview

20A/10A-250V/600V, Non-NEMA, 4P, 5W, Industrial Grade, Grounding, Wetguard, Locking Connector for Single Inlet, Yellow

20A/10A-250V/600V, Non-NEMA, 4P, 5W, Industrial Grade, Grounding, Wetguard, Locking Connector for Single Inlet, Yellow

Also known as: 078477525579, 76W10-C, LEV76W10C

Specifications

Type: Inlet
Material: Nylon, TPV Plastic
Color: Yellow
Type: Inlet
Color: Yellow
Material: Nylon, TPV Plastic