Connector for Inlet

Item #: 0288225

Cat #: 78W09-C

UPC: 078477525548

$ 192.87 EA
Company wide:
0 in stock
30A-120/208V, Non-NEMA, 4P, 4W Industrial Grade, Non-Grounding, Wetguard Locking Connector for Single Inlet, Yellow

Overview

30A-120/208V, Non-NEMA, 4P, 4W Industrial Grade, Non-Grounding, Wetguard Locking Connector for Single Inlet, Yellow

30A-120/208V, Non-NEMA, 4P, 4W Industrial Grade, Non-Grounding, Wetguard Locking Connector for Single Inlet, Yellow

Also known as: 078477525548, 78W09-C, LEV78W09C

Specifications

Type: Inlet
Material: Nylon, TPV Plastic
Color: Yellow
Type: Inlet
Color: Yellow
Material: Nylon, TPV Plastic