WG CONN FOR INLET

Item #: 0288218

Cat #: 76W75-C

UPC: 078477525166

$ 130.21 EA
Company wide:
0 in stock
Documents & Guides
WG CONN FOR INLET

Overview

WG CONN FOR INLET

20 Amp, 250 Volt, 3 Phase, NEMA L15-20, 3P, 4W, Industrial Grade, Grounding, Wetguard, Locking Connector for Single Inlet, Yellow

Also known as: 078477525166, 76W75-C, LEV76W75C

Specifications

IP/NEMA Rating: IP66
Phase: 3
Mounting: Cable
Amps: 20
Material: Nylon, TPV Plastic
NEMA Configuration: 1-15R
Color: Yellow
IP/NEMA Rating: IP66
Mounting: Cable
Material: Nylon, TPV Plastic
Color: Yellow
Phase: 3
Amps: 20
NEMA Configuration: 1-15R