WG CONN FOR INLET

Item #: 0288207

Cat #: 79W47-C

UPC: 078477524978

$ 57.63 EA
Company wide:
0 in stock
Documents & Guides
WG CONN FOR INLET

Overview

WG CONN FOR INLET

15 Amp, 125 Volt, NEMA 5-15, 2P, 3W, Straight Blade Connector for Single Inlet, Industrial Grade, Grounding, Yellow

Also known as: 078477524978, 79W47-C, LEV79W47C

Specifications

IP/NEMA Rating: IP66
Mounting: Cable
Phase: 1
Amps: 15
Material: Nylon, TPV Plastic
NEMA Configuration: 5-15R, WD-6
Color: Yellow
IP/NEMA Rating: IP66
Phase: 1
Material: Nylon, TPV Plastic
Color: Yellow
Mounting: Cable
Amps: 15
NEMA Configuration: 5-15R, WD-6